1-1/2" x 1-1/2" Wire Duct w/Cover

Item #: 0414456

Cat #: T11515W

UPC:

Company wide:
0 in stock
Documents & Guides
Wide Slot Wire Duct. H x W x L: 1-1/2" x 1-1/2" x 6-3/4", Color: White, 7.874mm Slots, *Cover Included*

Overview

Wide Slot Wire Duct. H x W x L: 1-1/2" x 1-1/2" x 6-3/4", Color: White, 7.874mm Slots, *Cover Included*
Also known as: T11515W, IBOT11515W

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC