Wide Finger Wire Duct, 1" X 3", Light Gray

Item #: 0414453

Cat #: T11030G

UPC:

Company wide:
0 in stock
Documents & Guides
Wide Finger Wire Duct, 1" X 3", Light Gray

Overview

Wide Finger Wire Duct, 1" X 3", Light Gray
Also known as: T11030G, IBOT11030G

Specifications

Color: Light Gray
Width: 1 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 in
Height: 3 in