Cooper Lighting 22CZ-LD5-34-UNV-L840-CD1-U

Item #: 0414293

Cat #: 22CZ-LD5-34-UNV-L8

UPC: 080083796489

Company wide:
0 in stock
Documents & Guides
METALUX 22CZ-LD5-34-UNV-L840- CD1-U

Overview

METALUX 22CZ-LD5-34-UNV-L840- CD1-U
Also known as: 080083796489, 22CZ-LD5-34-UNV-L8, MET22CZLD534UNVL84

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 29
Lumens: 3400
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 29
Width: 2 ft
Dimmable: Yes