Polaris™ Insulated Multi-Tap Connector

Item #: 0414282

Cat #: IPL4-5

UPC: 662381910035

$ 80.91 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 5 Port (Single Sided Entry), 4-14 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 5 Port (Single Sided Entry), 4-14 AWG, 600 Volt, Black, Plastisol
Also known as: 662381910035, IPL4-5, NSIIPL45

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 5
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 5
Color: Black
Allowable Gauge Range: 14 - 4