ATX 63A SOCKET 3P+E 600V-690V

Item #: 0414263

Cat #: PRE463RNU3

UPC: 781381297578

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP PRE463RNU3 ATX 63A SOCKET

Overview

APP PRE463RNU3 ATX 63A SOCKET
Also known as: 781381297578, PRE463RNU3, APPPRE463RNU3

Specifications

No Specifications Available