ATX 32A SOCKET 3P+E 480V-500V

Item #: 0414250

Cat #: PRE432MN

UPC: 781381041652

$ 1230.49 EA
Company wide:
0 in stock
Documents & Guides
APP PRE432MN ATX 32A SOCKET 3

Overview

APP PRE432MN ATX 32A SOCKET 3
Also known as: 781381041652, PRE432MN, APPPRE432MN

Specifications

No Specifications Available