ATX 16A PLUG 3P+3 480V-500V

Item #: 0414242

Cat #: PRE416PN

UPC: 781381297363

$ 346.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP PRE416PN ATX 16A PLUG 3P+

Overview

APP PRE416PN ATX 16A PLUG 3P+
Also known as: 781381297363, PRE416PN, APPPRE416PN

Specifications

No Specifications Available