12 Bare Stranded Copper Wire, 500 Ft.

Item #: 0414166

Cat #: 12BCSTRXMCR

UPC:

$ 0.46 FT
Company wide:
0 in stock
Documents & Guides
12 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

12 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 12BCSTRXMCR, 12BCSTRX500

Specifications

Length: 500 ft
Gauge: 12 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Soft Drawn Copper