2-Way Cable Tie Mounting Base, 0.31", Black

Item #: 0414091

Cat #: CTM30C2

UPC: 089306012740

$ 0.93 EA
Company wide:
2,889 in stock
Documents & Guides
Cable Tie Anchor Mount, 0.86 x 0.61 Inch, 0.20 Inch Hole Dia, 0.31 Inch Max Tie Width, PA66, Black, 100/pkg

Overview

Cable Tie Anchor Mount, 0.86 x 0.61 Inch, 0.20 Inch Hole Dia, 0.31 Inch Max Tie Width, PA66, Black, 100/pkg

HellermannTyton cable tie mounts are designed for use with 18 through 120 pound cable ties to provide stability when securing bundles. The mounts are installed quick and easy by securing a single screw.

Also known as: 089306012740, CTM30C2, TYNCTM30C2

Features & Benefits

  • These mounts can accommodate miniature, intermediate, or standard cross-section cable ties
  • Each mount is secured with a single screw
  • KR/CTM series are designed to provide stability to wire bundles

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.200 in Screw Hole
Color: Black
Mounting: Rivet, 0.200 in Screw Hole
Material: Polyamide