APP JBES3737301 ATX EXE 370X3

Item #: 0414073

Cat #: JBES3737301

UPC: 781381299107

$ 6143.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP JBES3737301 ATX EXE 370X3

Overview

APP JBES3737301 ATX EXE 370X3
Also known as: 781381299107, JBES3737301, APPJBES3737301

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid-in along run
  • Lay-in design eliminates the action of pulling wires or cables, which can result in insulation damage
  • Flat-cover design supports mounting flush with walls or ceilings
  • Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F22T136GVWK item measures 2.5x2.5x36in with material of Steel finish Galvanized.
  • Sections available in lengths from 12 to 120 inches, with or without knockouts
  • 4"x4" and 6"x6" Straight Sections re-designed with Snap Connect features for ease-of-installation; sections are backwards compatible if a legacy U-Connector is present

Specifications

No Specifications Available