XHHW-10-SOLID-CU-BROWN X 500

Item #: 0414058

Cat #: 10XHHWCSOLBROX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-10-SOLID-CU-BROWN X 500

Overview

XHHW-10-SOLID-CU-BROWN X 500
Also known as: 10XHHWCSOLBROX500

Specifications

Color: Brown
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Brown
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Solid