L16-20 Plug Assembly Insert, White

Item #: 0413888

Cat #: 40-2676

UPC: 786788052034

$ 39.84 EA
Company wide:
0 in stock
Documents & Guides
L16-20 Plug Assembly Insert, White, Does Not Include Yellow Housing

Overview

L16-20 Plug Assembly Insert, White, Does Not Include Yellow Housing
Also known as: 786788052034, 40-2676, WOO402676

Specifications

Type: Insert
Volts AC: 480
Amps: 20
Color: White
NEMA Configuration: L16-20P
Type: Insert
Amps: 20
NEMA Configuration: L16-20P
Volts AC: 480
Color: White