200 Amp Clamp, Voltage Output, Bnc

Item #: 0413877

Cat #: I200S

UPC: 095969063944

$ 354.99 EA
Company wide:
0 in stock
Documents & Guides
Fluke I200s 200a Ac Clamp / W one Connector

Overview

Fluke I200s 200a Ac Clamp / W one Connector

A dual-range of 20 A and 200 A ac current clamp with voltage output via a safety insulated BNC connector. A dual banana to BNC adapter is supplied to allow the clamp to be connected to multimeters with banana inputs.

Also known as: 095969063944, I200S, FLUI200S

Specifications

Color: Red, Gray, Black
Standards: California Proposition 65
Color: Red, Gray, Black
Standards: California Proposition 65