Current Clamp Accessory

Item #: 0413876

Cat #: I200

UPC: 095969063937

$ 243.99 EA
Company wide:
0 in stock
Current Clamp Accessory, Maximum Rating: 200A AC, Features: Extends Current Range of Multimeter

Overview

Current Clamp Accessory, Maximum Rating: 200A AC, Features: Extends Current Range of Multimeter

A single range 200 A clamp-on AC current clamp with current output via safety shrouded banana plugs. It is compatible with most Fluke multimeters or any other current measurement device that accepts shrouded banana plugs.

Also known as: 095969063937, I200, FLUI200

Specifications

Color: Red, Gray, Black
Type: Accessory
Standards: California Proposition 65
Color: Red, Gray, Black
Standards: California Proposition 65
Type: Accessory