Enclosure, Type 4x, 8" x 6" x 5"

Item #: 0413758

Cat #: LHC201512SS

UPC: 783510618209

$ 776.43 EA
Company wide:
0 in stock
Enclosure, Instrumentation, Type 4x, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel

Overview

Enclosure, Instrumentation, Type 4x, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel

Enclosure, Type: Instrumentation, NEMA 4X, Hinge Cover, 8 x 6 x 5 Inch, Stainless Steel

Also known as: 783510618209, LHC201512SS, HOFLHC201512SS

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 5 in
Material: Stainless Steel
Height: 8 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Width: 6 in
Depth: 5 in
Height: 8 in
Mounting: Wall