
Company wide:
0
in stock
Documents & Guides
Side, Solid, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1600x600mm, Material/finish: Steel/ltgray
Overview
Side, Solid, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1600x600mm, Material/finish: Steel/ltgray
nVent HOFFMAN HOFPSS166 Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured, light-gray polyester powder paint and have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures. Package includes set of 2 side panels.
Also known as: 783510961701, PSS166, HOFPSS166
Specifications
| IP/NEMA Rating: | IP55 |
| Material: | Steel |
| IP/NEMA Rating: | IP55 |
| Material: | Steel |