Current Transformer Enclosure, Hinged Cover, NEMA 3R

Item #: 0413714

Cat #: 484814 DDHRTCT

UPC: 782051055320

$ 2424.99 EA
Company wide:
8 in stock
Documents & Guides
Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 48" x 14". ***Double Door Enclosure***

Overview

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 48" x 14". ***Double Door Enclosure***

CT enclosures include provisions for both donut and bar type current transformers. Units can be purchased with CT mounting bases and wire lugs pre-installed. Donut type current transformers are installed around a conductor with no primary winding. Bar type current transformers include a permanent bar that operates as the primary conductor

Also known as: 782051055320, 484814 DDHRTCT, CIR484814DDHRTCT

Specifications

Depth: 14 in
Mounting: Surface
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Height: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 48 in