15A Commercial Grade Duplex Receptacle, 5-15R, Gray

Item #: 0413711

Cat #: BR15-GY

UPC: 078477965276

$ 5.16 EA
Company wide:
107 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - Gray

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477965276, BR15-GY, LEVBR15GY

Specifications

Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Gray
NEMA Configuration: 5-15R