MILWAUKEE 48-76-5025

Item #: 0413655

Cat #: 48-76-5025

UPC: 045242161942

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 48-76-5025 25' 2W CORD

Overview

MIL 48-76-5025 25' 2W CORD

This Milwaukee QUIK-LOK™ cord is a two wire double insulated 25 Ft. cord for fast field replacement of a damaged cord. Made of premium grade hi-flex wire the cord is quickly removed and attached to Milwaukee Tool with the QUIK-LOK™ cord feature. To change a damaged cord simply turn the collar at the top of the cord counter clockwise to loosen the nut and pull down on the cord to remove. To re-attach a new cord line up the pins in the end of the tool with the pin receptacles in the end of the cord, push together and turn the collar clockwise to lock in place. Cord has a 1-15P NEMA type plug.

Also known as: 045242161942, 48-76-5025, MIL48765025

Features & Benefits

  • 25 ft., two-wire double insulated
  • QUIK-LOK™ feature allows for fast replacement of a damaged cord
  • Premium grade hi-flex wire, 1-15P NEMA type plug
  • Easy cord change in the field

Specifications

No Specifications Available