Quick-Flex Fixture Cable, 11', 277V, 2 Conductor

Item #: 0413486
Cat #: QFC277122G11
UPC:
Call for price
Company wide:
0 in stock
Quick-Flex Fixture Cable, 277 Volt, Conductors: Two 12 AWG Conductors, Plus 12 AWG Ground, Length: 11 foot

Overview

Quick-Flex Fixture Cable, 277 Volt, Conductors: Two 12 AWG Conductors, Plus 12 AWG Ground, Length: 11 foot
Also known as: QFC277122G11, LITQFC277122G11

Specifications

Type: Quick-Flex Fixture Cable
Volts AC: 277
Color: Silver
Length: 11 ft
Type: Quick-Flex Fixture Cable
Color: Silver
Volts AC: 277
Length: 11 ft

Customer Reviews

No reviews for this product
(0)