3 AWG THHN/THWN-2 Stranded Copper, Grey, 1000'

Item #: 0413365

Cat #: 3THHNCSTRGREX1000

UPC: 048243632923

$ 2.80 FT
Company wide:
0 in stock
Documents & Guides
3 AWG THHN/THWN-2 Stranded Copper, 600V, Gray, 1000 ft Reel.

Overview

3 AWG THHN/THWN-2 Stranded Copper, 600V, Gray, 1000 ft Reel.
Also known as: 048243632923, 3THHNCSTRGREX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 3 AWG
Conductors: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded