Digital Multimeter

Item #: 0413361

Cat #: FLUKE-77-4

UPC: 095969365239

$ 479.99 EA
Company wide:
0 in stock
Documents & Guides
Multimeter, Digital, Automotive, Maximum Rating: 1000V AC/DC, Features: Minimum/Maximum Function, Measures Voltage, Auto Ranging, Resistance, Continuity & Amperage, Includes: Test Leads, Battery & Manual

Overview

Multimeter, Digital, Automotive, Maximum Rating: 1000V AC/DC, Features: Minimum/Maximum Function, Measures Voltage, Auto Ranging, Resistance, Continuity & Amperage, Includes: Test Leads, Battery & Manual

Versatile meters for field service or bench repair… The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.

Also known as: 095969365239, FLUKE-77-4, FLUFLUKE774

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65