Reflex™ Super T®-Stripper

Item #: 0413348

Cat #: 45-618

UPC: 783250456185

$ 25.56 EA
Company wide:
168 in stock
Documents & Guides
Wire Stripper, Reflex Super T®-Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded, Screw Shearing: 6-32, 8-32

Overview

Wire Stripper, Reflex Super T®-Stripper, Capacity: 6-14 AWG Solid, 8-16 AWG Stranded, Screw Shearing: 6-32, 8-32

Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 AWG Solid, 8 - 16 AWG Stranded, Ergonomic Handle, Steel

Also known as: 783250456185, 45-618, IDE45618, chicken hawk

Specifications

Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Type: Cutter, Wire Stripper
Material: Steel
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Material: Steel
Type: Cutter, Wire Stripper
Standards: California Proposition 65