P/S CONN 5W 60A 277/480V WT

Item #: 0413310

Cat #: PS560C7-W

UPC: 785007617252

$ 689.43 EA
Company wide:
0 in stock
Documents & Guides
Four pole, Five wire, Pin and Sleeve Connector. 60 amp, 3Y, 277/480 volt.

Overview

Four pole, Five wire, Pin and Sleeve Connector. 60 amp, 3Y, 277/480 volt.
Also known as: 785007617252, PS560C7-W, PASPS560C7W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Phase: 3
Material: Thermoplastic
Color: Black
Amps: 60