Polyester Labels

Item #: 0413267

Cat #: 594-02105

UPC: 089306115281

$ 290.33 EA
Company wide:
4 in stock
Documents & Guides
Laser Tag Label, Self-Laminating, .50" x .50" x 1.43", 112 Per Sheet, PET, White, 5000/pkg

Overview

Laser Tag Label, Self-Laminating, .50" x .50" x 1.43", 112 Per Sheet, PET, White, 5000/pkg

HellermannTyton’s self-laminating labels are used for marking wires and cable. The clear tail overlaps and protects the printed information from abrasion, chemicals and solvents and resists UV exposure. When printed using HellermannTyton’s thermal transfer printers, clear marking and high high-contrast imaging against the wire make this the perfect choice for durable identification.

Also known as: 089306115281, 594-02105, TYNTAG2L105

Specifications

Length: 1.43 in
Type: Self Laminating, Wire Marker
Material: Polyester
Width: 1/2 in
Color: White
Length: 1.43 in
Material: Polyester
Color: White
Type: Self Laminating, Wire Marker
Width: 1/2 in