75KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016

Item #: 0413260

Cat #: T48LH4275

UPC: 708281053974

Company wide:
0 in stock
Documents & Guides
No Documents Available
75KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016

Overview

75KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016
Also known as: 708281053974, T48LH4275, FPET48LH4275

Specifications

Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta