Rod Hanger, Bottom Mount, Steel, #3 for Purlins

Item #: 0413174

Cat #: SSM14B

UPC: 781002175919

$ 4.50 EA
Company wide:
12,305 in stock
Documents & Guides
1/4" Diameter, Rod Hanger, Metal Bottom Mount, Material: Steel, Length: 1". *Dottie Part # 17591*

Overview

1/4" Diameter, Rod Hanger, Metal Bottom Mount, Material: Steel, Length: 1". *Dottie Part # 17591*

Steel Rod Hangers are designed for overhead applications where threaded rod needs to be suspended into structures involving steel joists and beams. These carbon steel fasteners are manufactured with a self-drilling tip that requires no pre-drilling and can easily be installed with a drill or screw gun. For proper installation and weight load data, reference technical data sheet.

Also known as: 781002175919, SSM14B, DOTSSM14B, Sammy, Sammies, Rabbit ears, sammie, super bolt

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Steel
Length: 1 in
Material: Steel
Diameter: 1/4 in