Fluorescent Lampholder, Compact, White

Item #: 0413146

Cat #: 26725-213

UPC: 078477031544

$ 10.48 EA
Company wide:
6 in stock
Documents & Guides
Fluorescent Lampholder, Compact - 10mm, G24D-3 Base, 2-Pin, 26W/32W, Vertical, Bottom Screw-Down, Quick-Connect 18AWG Solid/Str Tinned, Color: White, Orange Color Code.

Overview

Fluorescent Lampholder, Compact - 10mm, G24D-3 Base, 2-Pin, 26W/32W, Vertical, Bottom Screw-Down, Quick-Connect 18AWG Solid/Str Tinned, Color: White, Orange Color Code.

G24D-3 Base, 26W/32W 2-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Orange Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body

Also known as: 078477031544, 26725-213, LEV26725213

Specifications

Color: White
Light Technology: Fluorescent
Base: 2-Pin (G24d-3)
Color: White
Base: 2-Pin (G24d-3)
Light Technology: Fluorescent