Pin & Sleeve Connector, 100A, 4P4W

Item #: 0413116

Cat #: ARC1044CDRS

UPC: 781381711586

$ 848.15 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

Overview

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Also known as: 781381711586, ARC1044CDRS, APPARC1044CDRS

Specifications

Color: Metallic
Amps: 100
Type: Connector
Poles: 4
Volts AC: 600
Color: Metallic
Type: Connector
Volts AC: 600
Amps: 100
Poles: 4