2" Rigid Aluminum 45° Elbow

Item #: 0413107
Cat #: 2A45
UPC: 786692011868
$ 152.73 EA
Company wide:
0 in stock
Documents & Guides
2 Inch Rigid Aluminum 45 Degree Elbow

Overview

2 Inch Rigid Aluminum 45 Degree Elbow
Also known as: 786692011868, 2A45

Specifications

Diameter: 2 in
Angle: 45°
Material: Aluminum
Diameter: 2 in
Material: Aluminum
Angle: 45°

Customer Reviews

No reviews for this product
(0)