ETN EGH2050FFG Series G, EG-frame M

Item #: 0413101

Cat #: EGH2050FFG

UPC: 786685020532

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
ETN EGH2050FFG Series G EG-f

Overview

ETN EGH2050FFG Series G EG-f
Also known as: 786685020532, EGH2050FFG, CUTEGH2050FFG

Specifications

Poles: 2
Volts AC: 347, 690Y
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 35 kA
Volts AC: 347, 690Y
Mounting: Bolt On