Reflex™ Super T®-Stripper

Item #: 0413094

Cat #: 45-615

UPC: 783250456154

$ 25.56 EA
Company wide:
225 in stock
Documents & Guides
Wire Stripper, Reflex Super T®-Stripper Wire Stripper, Capacity: 8-16 AWG Solid, 10-18 AWG Stranded

Overview

Wire Stripper, Reflex Super T®-Stripper Wire Stripper, Capacity: 8-16 AWG Solid, 10-18 AWG Stranded

Reflex Super T-Stripper Wire Stripper, Size: 8 - 16 AWG Solid, 10 - 18 AWG Stranded, Ergonomic Handle, Steel

Also known as: 783250456154, 45-615, IDE45615

Specifications

Type: Stripper, Cutter, Wire Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Material: Steel
Standards: California Proposition 65
Type: Stripper, Cutter, Wire Stripper
Material: Steel
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Standards: California Proposition 65