RECEPTACLE WITH DISCONNECT

Item #: 0412978

Cat #: WSR103542

UPC: 781381718073

$ 10107.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Interlocked Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Corrosion Resistant, Raintight, Watertight, Voltage Rating 600 VAC at 50/60 Hz, 250 VDC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Removable Hinged, Padlockable Cover, Fuse Provision Non-Fusible, Hub Type 1-1/2 Inch, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum (Receptacle), Cast Aluminum (Enclosure), Enclosure NEMA 3/3R/4/4X/12, Wire Size 14 to 1/0 AWG, Power Rating 75 Hp at 600 VAC, Excludes Viewing Window, Approval UL 98/50E/1682/1686, CSA C22.2, Application Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant

Overview

Interlocked Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Corrosion Resistant, Raintight, Watertight, Voltage Rating 600 VAC at 50/60 Hz, 250 VDC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Removable Hinged, Padlockable Cover, Fuse Provision Non-Fusible, Hub Type 1-1/2 Inch, Grounding Style 2, Shell, Extra Pole, Material Epoxy Powder Coated Copper-Free Aluminum (Receptacle), Cast Aluminum (Enclosure), Enclosure NEMA 3/3R/4/4X/12, Wire Size 14 to 1/0 AWG, Power Rating 75 Hp at 600 VAC, Excludes Viewing Window, Approval UL 98/50E/1682/1686, CSA C22.2, Application Welder, Generator, Compressor, Infrared Oven, Batch Feeder, Conveyor, Truck Terminal, Marine Dock, Industrial Plant
Also known as: 781381718073, WSR103542, APPWSR103542

Specifications

No Specifications Available