Electrical Drop Wire Securing Clip, #8 Wire

Item #: 0412937

Cat #: EC311

UPC: 782856329114

$ 3.00 EA
Company wide:
144 in stock
Documents & Guides
Electrical Drop Wire/Rod Securing Clip, Wire Size: #13 to #8, Steel

Overview

Electrical Drop Wire/Rod Securing Clip, Wire Size: #13 to #8, Steel

Helps prevent sway of dedicated electrical drop wire/rod Will not affect ceiling grid systems negatively No tools required for installation Forgiving design doesn’t require exact cutting of rod/wire Painted yellow for easy identification by the inspector

Also known as: 782856329114, EC311, CDYEC311, banana clip, break away clips, Grid identifiers

Features & Benefits

  • Helps prevent sway of dedicated electrical drop wire/rod
  • Will not affect ceiling grid systems negatively
  • No tools required for installation
  • Forgiving design doesn’t require exact cutting of rod/wire
  • Painted yellow for easy identification by the inspector

Specifications

Material: Steel
Color: Yellow
Finish: Painted
Standards: Build America Buy America Compliant
Material: Steel
Finish: Painted
Color: Yellow
Standards: Build America Buy America Compliant