PILOT LIGHT RED

Item #: 0412916

Cat #: UPR0P

UPC: 781381269940

$ 199.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pilot Light, Type Round Extended, Lamp Input Type 12 to 254 VAC at 50/60 Hz, 12 to 60 VDC, Lamp Type LED, Lens Color Red, Lens Material Polycarbonate, Body Material Polyamide, Enclosure Zone 1 and 2-21 and 22, Ex II 2 DG, IP66-IK10, Size 39 MM, Lamp Life 100000 Hr, Mounting Panel, Capacity 18.92 Inch Cu Inch, Weight 0.152 Lb

Overview

Pilot Light, Type Round Extended, Lamp Input Type 12 to 254 VAC at 50/60 Hz, 12 to 60 VDC, Lamp Type LED, Lens Color Red, Lens Material Polycarbonate, Body Material Polyamide, Enclosure Zone 1 and 2-21 and 22, Ex II 2 DG, IP66-IK10, Size 39 MM, Lamp Life 100000 Hr, Mounting Panel, Capacity 18.92 Inch Cu Inch, Weight 0.152 Lb
Also known as: 781381269940, UPR0P, APPUPR0P

Specifications

No Specifications Available