Cutter Kit

Item #: 0412891

Cat #: 655

UPC: 783310058205

$ 183.90 EA
Company wide:
200 in stock
Documents & Guides
Carbide Tipped Cutter Kit Includes: (7/8" (22 mm), 1-1/8", 1-3/8") Cutter Heads, Arbor, Hex Key, Case

Overview

Carbide Tipped Cutter Kit Includes: (7/8" (22 mm), 1-1/8", 1-3/8") Cutter Heads, Arbor, Hex Key, Case

Cuts stainless steel quickly and easily Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads Removable cutter heads available in sizes from 5/8 IN through 3 IN Flange stop prevents over-drilling Ejector spring on all sizes above 3/4 IN makes removal of slug easier Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking Precision carbide teeth for optimum performance and durability Minimum chuck size of 3/8 IN

Also known as: 783310058205, 655, GRE655, carbine cutters, Hole Shooter, PNR bits, Speed bits, MHS metal hole saw

Specifications

Diameter: 1 1/8 in, 1 3/8 in, 22 mm, 7/8 in
Type: Hole Saw, Kit
Diameter: 1 1/8 in, 1 3/8 in, 22 mm, 7/8 in
Type: Hole Saw, Kit