LED Lay-In Lensed Troffer, 2 x 2, 3500K, 120-277V

Item #: 0412837

Cat #: 2GTL23300LMLP83

UPC: 889804702637

Company wide:
0 in stock
Documents & Guides
LED Lay-In Lensed Troffer, 2 x 2, 3261 Lumens, 3500K, 120-277V, Acrylic Lens, 32.3 Watts

Overview

LED Lay-In Lensed Troffer, 2 x 2, 3261 Lumens, 3500K, 120-277V, Acrylic Lens, 32.3 Watts
Also known as: 889804702637, 2GTL23300LMLP83, LIT2GTL23300LMLP83

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 32.300
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 2 ft
Wattage: 32.300
Volts AC Range: 120 - 277