Stainless Steel Consolet Type 12, 8.00x12.00x7.09, Brushed, SS304

Item #: 0412834

Cat #: C8C12SS

UPC: 783510847401

$ 1347.57 EA
Company wide:
0 in stock
A flexible stainless consolet mounts small control instrumentation devices on desktop or pedestal. This Stainless Steel Consolet Type 12, C8C12SS item measures 8.00x12.00x7.09 inches with a material of SS304 finish Brushed.

Overview

A flexible stainless consolet mounts small control instrumentation devices on desktop or pedestal. This Stainless Steel Consolet Type 12, C8C12SS item measures 8.00x12.00x7.09 inches with a material of SS304 finish Brushed.

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces to achieve maximum flexibility.

Also known as: 783510847401, C8C12SS, HOFC8C12SS

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Depth: 7.090 in
Width: 12 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 7.090 in
Material: Stainless Steel
Height: 8 in