Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 1

Item #: 0412830

Cat #: CH2L125SP

UPC: 782114190470

$ 143.11 EA
Company wide:
0 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Rainproof. Surface Mount. Cover Included.

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Rainproof. Surface Mount. Cover Included.
Also known as: 782114190470, CH2L125SP, CUTCH2L125SP

Specifications

Family / Style: CH
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Interrupt Rating AC: 10 kA
Family / Style: CH
Mounting: Surface
Phase: 1
Type: Main Lug
Interrupt Rating AC: 10 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4