Fluorescent Lamp, Rapid Start, 40W, T12, 6500K

Item #: 0412765

Cat #: F40DX ALTO

UPC: 046677273590

$ 9.83 EA
Company wide:
2 in stock
Documents & Guides
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2325, CRI: 90, Color Temp: 6500K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 27359-9* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2325, CRI: 90, Color Temp: 6500K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 27359-9* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Also known as: 046677273590, F40DX ALTO, PHIF40T12DXALTO, Dx

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2325
Wattage: 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 40
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)
Lumens: 2325
Length: 4 ft, 48 in
Light Technology: Fluorescent