Quicklag Industrial Circuit Breaker

Item #: 0412680

Cat #: QCR3025H

UPC: 782114225660

$ 603.15 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qcr, Cable-in/cable-out, 3-poles, 25amp, 240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qcr, Cable-in/cable-out, 3-poles, 25amp, 240 Vac, 10 Kaic
Also known as: 782114225660, QCR3025H, CUTQCR3025H

Specifications

Poles: 3
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25