15A, 3P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 0412674

Cat #: QCR3015H

UPC: 782114225646

$ 611.43 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount

Overview

15 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782114225646, QCR3015H, CUTQCR3015H

Specifications

Poles: 3
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15