This product has been discontinued.

12W LED Surface Mount Fixture, 30K, Brushed Nickel
Item #: 0412633
Cat #: S9883
UPC: 045923098833
Company wide:
0
in stock
Discontinued
Documents & Guides
Blink - 12W- 7" Surface Mount LED - 3000K- Brushed Nickel Finish - 120-277V
Overview
Blink - 12W- 7" Surface Mount LED - 3000K- Brushed Nickel Finish - 120-277V
Crafted with simplicity and functionality at its core, Satco Blink Ultra Slim LED lighting is suited to countless application opportunities. Satco's S9883 7 inch round fixture in a brushed Nickel Finish, is a perfect solution for installations where clearance and space are a premium. The ultra thin profile, at less than 1 inch, makes this fixture a convenient option for areas with very shallow ceilings. New construction, remodels, or retrofit installations...Blink's ultra-slim design is the ideal answer for difficult to illuminate spaces.
Also known as: 045923098833, S9883, SATS9883
Specifications
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 12 |
| Volts AC: | 120, 277 |
| Lumens: | 960 |
| Color: | Brushed Nickel |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Material: | Die Cast Aluminum |
| Wattage: | 12 |
| Lumens: | 960 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277 |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |