
1 x 6 Basic Telecom Module, 6 Telephone Outlets with 4 Lines Each
Item #: 0412545
Cat #: 1267062-01-V1
UPC: 804428020271
$ 57.28 EA
Company wide:
0
in stock
Documents & Guides
1x6 Basic Telecom Module, Capacity: (6) Telephone Outlets with (4) Lines Each.
Overview
1x6 Basic Telecom Module, Capacity: (6) Telephone Outlets with (4) Lines Each.
- Features cable pair isolation and testing capability for hassle-free installations.
- Quick installation with the patented On-Q mounting system.
- Supports optional On-Q Telecom Surge Protection Unit.
- Add additional telephone outlets simply and inexpensively with the On-Q Telecom Expansion Module.
- Supports most security systems by providing RJ-31x functionality through a multi-function switch and RJ45 jack.
- Half-width design facilitates easy positioning in the On-Q Enclosure with other On-Q modules.
- Supports up to four incoming telephone lines and distributes up to six telephone outlets with available expansion for increased capacity.
- Easy, high-quality cable termination on 110-style blocks.
Also known as: 804428020271, 1267062-01-V1, ONQ126706201V1
Specifications
| Mounting: | Surface |
| Color: | Black |
| Mounting: | Surface |
| Color: | Black |