Hole Saw, 1-3/8"

Item #: 0412407

Cat #: 645-1-3/8

UPC: 783310057000

$ 73.72 EA
Company wide:
275 in stock
Documents & Guides
Carbide Tipped Hole Saw, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1"

Overview

Carbide Tipped Hole Saw, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1"

Quick Change Carbide Tipped Hole Cutter 1-3/8 (34.9 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8 through 3. Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4 makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide teeth for optimum performance and durability. Minimum chuck size of 3/8.

Also known as: 783310057000, 645-1-3/8, GRE645138

Specifications

Diameter: 1 3/8 in
Type: Hole Saw
Diameter: 1 3/8 in
Type: Hole Saw