
$ 62.45 EA
Company wide:
319
in stock
Documents & Guides
Carbide Tipped Hole Saw, Diameter: 1-1/8", Chuck Size: 3/8", Conduit Size: 3/4"
Overview
Carbide Tipped Hole Saw, Diameter: 1-1/8", Chuck Size: 3/8", Conduit Size: 3/4"
Cuts stainless steel quickly and easily Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads Removable cutter heads available in sizes from 5/8 IN through 3 IN Flange stop prevents over-drilling Ejector spring on all sizes above 3/4 IN makes removal of slug easier Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking Precision carbide teeth for optimum performance and durability Minimum chuck size of 3/8 IN
Also known as: 783310056973, 645-1-1/8, GRE645118, 50057375
Specifications
| Diameter: | 1 1/8 in |
| Type: | Hole Saw |
| Diameter: | 1 1/8 in |
| Type: | Hole Saw |