Contactor, Definite Purpose, Compact, 40A, 2P, 24VAC Coil, Open

Item #: 0412269

Cat #: C25BNB240T

UPC: 786685116105

$ 265.88 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 24 Volt AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 24 Volt AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 786685116105, C25BNB240T, CUTC25BNB240T

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Mounting: Surface
Amps: 40
Volts AC: 600
Poles: 2
Volts AC Control: 24
Amps: 40
Type: Contactor, Definite Purpose
Mounting: Surface
Volts AC: 600