Halogen Undercabinet Light, 24", 3-Light, White

Item #: 0412261

Cat #: NCA-120-24WT

UPC: 782042933613

Call for price
Company wide:
0 in stock
Documents & Guides
24" 3-Lamp 35W Halogen - 120V - 24"L x 5"W x 1.5"H - White

Overview

24" 3-Lamp 35W Halogen - 120V - 24"L x 5"W x 1.5"H - White
Also known as: 782042933613, NCA-120-24WT, CSLNCA12024WT

Specifications

Wattage: 35
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: Halogen
Wattage: 35
Length: 24 in , 2 ft
Light Technology: Halogen
Volts AC: 120
Color: White