Halogen Undercabinet Light, 16", 2-Light, White

Item #: 0412260

Cat #: NCA-120-16WT

UPC: 782042933644

Call for price
Company wide:
0 in stock
Documents & Guides
16" 2-Lamp 35W Halogen - 120V - 16"L x 5"W x 1.5"H - White

Overview

16" 2-Lamp 35W Halogen - 120V - 16"L x 5"W x 1.5"H - White
Also known as: 782042933644, NCA-120-16WT, CSLNCA12016WT

Specifications

Wattage: 35
Type: Undercabinet Light, Halogen
Volts AC: 120
Color: White
Length: 16 in
Light Technology: Halogen
Wattage: 35
Volts AC: 120
Length: 16 in
Type: Undercabinet Light, Halogen
Color: White
Light Technology: Halogen