
Auto-Off Timer, FF Series, 60 Minutes, 125-277V
Item #: 0412187
Cat #: FF360M
UPC: 078275069282
$ 83.25 EA
Company wide:
0
in stock
Documents & Guides
Auto-Off Timer, FF Series, 60 Minutes, 125-277V, SPDT, Brushed Metal Finish
Overview
Auto-Off Timer, FF Series, 60 Minutes, 125-277V, SPDT, Brushed Metal Finish
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275069282, FF360M, IMTFF360M
Specifications
| Color: | Brushed Metal |
| Amps: | 10 |
| Type: | SPDT, Commercial Auto-Off Timer |
| Volts AC Range: | 125 - 277 |
| Color: | Brushed Metal |
| Type: | SPDT, Commercial Auto-Off Timer |
| Amps: | 10 |
| Volts AC Range: | 125 - 277 |